5" X 2" Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 600 lb

  • Mfr # 16NW05201S

  • Zoro # G700712958


product price:  $56.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16NW05201S
Zoro #
G700712958
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 1/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
With Toe Plate
No
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Stem Type
Top Plate
Frame Finish
Zinc Plated
Swivel Lead
1 5/8 in
NSF Listed
Yes
Wheel Core Type
Solid
Standards
NSF Listed, RoHS Compliant
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Frame Construction
Cold Forged
Operating Temperature Range
-20 Degrees to +250 Degrees F
Features
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Wheel Bearing Type
Roller
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
600 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.