5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb

  • Mfr # 16EG05201S

  • Zoro # G8661939


product price:  $50.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16EG05201S
Zoro #
G8661939
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 1/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Purple
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Standards
NSF Listed, RoHS Compliant
Features
Kingpin, Medium Heavy Duty Caster, Round Tread
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
With Toe Plate
No
Frame Construction
Cold Forged
Wheel Core Type
Solid
NSF Listed
Yes
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lead
1 5/8 in
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
900 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.