5" X 2" Non-Marking Polyurethane Round Swivel Caster, Total Lock Brake, Loads Up To 1000 lb

  • Mfr # 16PM05228ST

  • Zoro # G800713015


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16PM05228ST
Zoro #
G800713015
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Swivel Radius
7 in
Hub Length
2 3/16 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Standards
NSF Listed, RoHS Compliant
Includes Thread Guards
No
Wheel Core Type
Solid
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
With Toe Plate
No
Swivel Lock Type
No Lock Included
Features
Brake, Ergonomic Wheel, Kingpin, Maintenance-Free Wheel, Medium Heavy Duty Caster, Premium Polyurethane Wheel
Operating Temperature Range
-40 Degrees F to +180 Degrees F
NSF Listed
Yes
Frame Construction
Cold Forged
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Lead
1 5/8 in
Caster Stem Type
Top Plate
Includes Spanner Bushing
No
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Brake Location
Face
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.