5" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 375 lb

  • Mfr # 18XS05229SFBE

  • Zoro # G8091897


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18XS05229SFBE
Zoro #
G8091897
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Load Rating
375 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
Series
18 Series
Wheel/Tread Hardness Rating
Soft
Standards
ROHS Standards
Operating Temperature Range
-45 to 180 Degrees F
ESD Conductive
No
Load Rating Range
300 to 999 lb
Frame Finish
Zinc Plated
Features
Ergonomic, Maintenance Free, Easier Push/Pull Force, Quieter Operation
Wheel Core Type
Solid
Caster Stem Type
Top Plate
Application
Picking Carts, Light Towing Carts, JIT Carts, AGV and Tow Line Applications
Frame Color
Gray
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Bearing Seal Type
Sealed
Includes Spanner Bushing
Yes
Swivel Construction
Swivel
NSF Listed
No
Load Capacity - Maximum
375 lb
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Face
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant, Maintenance Free, Quiet-Roll, Shock-Absorbing
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.