Zoro Homepage

5x2/16XS05228R

  • Mfr # 16XS05228R

  • Zoro # G715490407


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS05228R
Zoro #
G715490407
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Rigid Performance-Rubber Ball Bearing Wheel Caster, 16XS05228R Premium Quality & Versatility | Perfect for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 16XS05228R Size: 5'' x 2'' Type: Rigid Caster Wheel Material: Performance-Rubber Ball Bearing: Yes Load Capacity: 375 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Rigid Performance-Rubber Ball Bearing Wheel Caster is a high-quality, solution designed for demanding applications. With a durable Performance-Rubber wheel and smooth ball bearing system, this caster provides excellent performance and reliability. It features a robust 375 lb load capacity, making it ideal for heavy-duty use. The 6.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure and stable fit for a variety of equipment. Whether for industrial or commercial use, this caster delivers the durability and efficiency you need to handle challenging environments. Reliable Customer Support Our knowledgeable Caster Specialists are available Monday through Friday, 8 am, 5 pm, to assist you with any questions or support you may need to ensure the best fit for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.