Zoro Homepage

5x2/16XS05228SFBA

  • Mfr # 16XS05228SFBA

  • Zoro # G915490429


product price: $77.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS05228SFBA
Zoro #
G915490429
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Side Locking Performance-Rubber Ball Bearing Wheel Caster, 16XS05228SFBA High Performance & Reliability | Designed for Smooth Operation Product Overview Brand: Albion Casters SKU: 16XS05228SFBA Size: 5'' x 2'' Type: Side Locking Performance-Rubber Ball Bearing Wheel Caster Material: Performance-Rubber Wheel Load Capacity: 375 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Side Locking Performance-Rubber Ball Bearing Wheel Caster combines durability and smooth operation with its innovative design. Thiscaster features a Performance-Rubber Wheel that ensures excellent load-bearing capabilities and a quiet, smooth roll. With a load capacity of 375 lbs and a 6.5'' mount height, it provides a robust solution for a variety of industrial applications. The 4'' x 4-1/2'' top plate offers secure installation, while the side locking mechanism enhances stability during use. Albion Casters' commitment to quality ensures that this caster meets the highest standards of performance and reliability. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to assist with any questions and provide support to ensure you select the ideal caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.