Zoro Homepage

5x2/16XS05228SFBE

  • Mfr # 16XS05228SFBE

  • Zoro # G115490328


product price: $93.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS05228SFBE
Zoro #
G115490328
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Top Lock Performance-Rubber Ball Bearing Wheel Caster, 16XS05228SFBE Premium Quality & Performance | Perfect for High-Traffic Areas Product Overview Brand: Albion Casters SKU: 16XS05228SFBE Size: 5'' x 2'' Type: Top Lock Performance-Rubber Ball Bearing Wheel Caster Material: Performance-Rubber Wheel Load Capacity: 375 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Top Lock Performance-Rubber Ball Bearing Wheel Caster is engineered for superior performance in high-traffic environments. Featuring a Performance-Rubber Wheel and ball bearing construction, this caster is designed to handle a load capacity of up to 375 lbs with ease. The 6.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure and stable attachment, suitable for a variety of applications. This caster delivers exceptional durability and smooth operation, making it an excellent choice for demanding industrial settings. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to assist with any questions or concerns, ensuring you find the best solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.