Zoro Homepage

5x2/16XS05228ST

  • Mfr # 16XS05228ST

  • Zoro # G015490411


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS05228ST
Zoro #
G015490411
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Total Lock Performance-Rubber Ball Bearing Wheel Caster, 16XS05228ST Superior Performance & Versatility | Ideal for High-Load Applications Product Overview Brand: Albion Casters SKU: 16XS05228ST Size: 5'' x 2'' Type: Total Lock Performance-Rubber Ball Bearing Wheel Caster Material: Performance-Rubber Load Capacity: 375 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Total Lock Performance-Rubber Ball Bearing Wheel Caster is designed to deliver exceptional performance and durability. This caster features a performance-rubber wheel and ball bearing construction, offering smooth and reliable movement. With a robust load capacity of 375 lbs, it is ideal for high-load and heavy-duty applications. The 6.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit and versatile use across various types of equipment. Albion Casters' commitment to quality ensures that this caster provides superior performance and longevity even under the most demanding conditions. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to assist with any questions and help you find the ideal caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.