6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16CA06201R

  • Zoro # G700712767


product price:  $50.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16CA06201R
Zoro #
G700712767
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
NSF Listed
Yes
Caster Stem Type
Top Plate
Frame Construction
Cold Forged
Frame Finish
Zinc Plated
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Wheel Core Material
Iron
Swivel Raceway Type
Double Ball
Swivel Lead
0 in
Operating Temperature Range
Up to +800 Degrees F
Wheel Core Type
Solid
Includes Thread Guards
No
Features
Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Swivel Lock Type
No Lock Included
With Toe Plate
No
Standards
NSF Listed, RoHS Compliant
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Grease, Steel
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.