6" X 1-7/8" Cast Iron Swivel Caster, Total Lock Brake, Loads Up To 1250 lb

  • Mfr # 16CA06201ST

  • Zoro # G600712768


product price:  $107.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16CA06201ST
Zoro #
G600712768
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
7 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
NSF Listed
Yes
Features
Brake, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Swivel Lead
1 7/8 in
Swivel Lock Type
No Lock Included
Operating Temperature Range
Up to +800 Degrees F
Wheel Core Material
Iron
Frame Construction
Cold Forged
Standards
NSF Listed, RoHS Compliant
Caster Stem Type
Top Plate
With Toe Plate
No
Includes Thread Guards
No
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
Brake Location
Face
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Grease, Steel

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.