6" X 2" Non-Marking Nylon Rigid Caster, No Brake, Loads Up To 900 lb

  • Mfr # 16NW06201R

  • Zoro # G400712999


product price:  $46.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Wheel Dia.
6 in
Load Rating
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16NW06201R
Zoro #
G400712999
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Height
7-1/4 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
With Toe Plate
No
Frame Construction
Cold Forged
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Raceway Type
Double Ball
Caster Stem Type
Top Plate
Frame Finish
Zinc Plated
Wheel Core Material
Nylon
NSF Listed
Yes
Swivel Lead
0 in
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to +250 Degrees F
Wheel Bearing Type
Roller
Includes Thread Guards
No
Caster Brake Type
No Brake
Wheel Core Type
Solid
Standards
NSF Listed, RoHS Compliant
Features
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Wheel/Tread Hardness Rating
Hard
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
900 lb
Wheel Hardness Rating
85 Shore D
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.