Shop ALBION

6" X 2" Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 900 lb

  • Mfr # 16NW06201S
  • Zoro # G100712961

product price: 
$
64.89
/ea

Key Features

Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Width
2 in
Core Color
White
Wheel Dia.
6 in
Mounting Plate Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16NW06201S
Zoro #
G100712961
UPC #
-
Country of Origin
United States
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Core Color
White
Number of Mounting Holes
4
Frame Construction
Cold Forged
Swivel Construction
Kingpin
With Toe Plate
No
Caster Sub-Type
Swivel
Swivel Lead
1 3/4 in
Number of Wheels
1
Standards
NSF Listed, RoHS Compliant
NSF Listed
Yes
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Soft
Non-Marking
Yes
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Caster Brake Type
No Brake
Item
Plate Caster
Wheel/Tread Color
White
Load Rating
900 lb
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Features
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Wheel Bearing Type
Roller
Operating Temperature Range
-20 Degrees to +250 Degrees F
Includes Thread Guards
No
Caster Frame Material
Steel
Tread Shape
Donut
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Type
Solid
Caster Plate Hole Pattern
B
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
900 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Dimensions

Wheel Width
2 in
Wheel Dia.
6 in
Mounting Plate Thickness
1/4 in
Swivel Radius
4 3/4 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
7 1/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Fits Chest Size
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.