This item is Discontinued.

Albion 6" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 650 lb 05PB06201S

6" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 650 lb (Discontinued)

  • Mfr # 05PB06201S
  • Zoro # G100712879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05PB06201S
Zoro #
G100712879
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Swivel Radius
4 7/8 in
Mounting Height
7 1/4 in
Hub Length
2 3/16 in

Details

Caster Sub-Type
Swivel
Load Rating
650 lb
Number of Wheels
1
Caster Frame Material
Stainless Steel
Caster Product Group
Swivel Caster
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
With Toe Plate
No
Item
Caster
Wheel/Tread Hardness
65 Shore D
Non-Marking
Yes
Wheel Type
Polypropylene
Core Color
Black
Tread Shape
Crown
Features
Economical Wheel, Stainless
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Mounting Plate Bolt Hole Pattern
B
Swivel Lock Type
No Lock Included
Frame Finish
Stainless Steel
Wheel Bearing Material
Stainless Steel
Includes Thread Guards
No
Frame Construction
Formed
Standards
NSF Listed, RoHS Compliant
Swivel Lead
1 7/8 in
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polypropylene
Includes Spanner Bushing
Yes
NSF Listed
Yes
Wheel Bearing Type
Roller
Caster Brake Type
No Brake Included
Operating Temperature Range
-20 Degrees F to 180 Degrees F
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Raceway Type
Double Ball
Caster Mounting Type
Plate
Number of Mounting Holes
4
Load Rating Range
300 to 999 lb

Description

Swivel, Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.