6" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 750 lb

  • Mfr # 16PB06201S

  • Zoro # G800712865


product price:  $40.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PB06201S
Zoro #
G800712865
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Swivel Radius
4 3/4 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
750 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Wheel Core Material
Polypropylene
With Toe Plate
No
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Caster Stem Type
Top Plate
Features
Economical Wheel, Kingpin, Medium Heavy Duty Caster
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 Degrees F to 180 Degrees F
Frame Construction
Cold Forged
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Includes Thread Guards
No
Swivel Lead
1 3/4 in
Includes Spanner Bushing
Yes
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
700 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.