This item is Discontinued.

Albion 6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1000 lb 05EG06201S

6" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 1000 lb (Discontinued)

  • Mfr # 05EG06201S
  • Zoro # G100712909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05EG06201S
Zoro #
G100712909
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/4 in
Mounting Height
7 1/4 in
Swivel Radius
4 7/8 in
Mounting Plate Size
4 in x 4 1/2 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Hub Length
2 3/16 in

Details

Caster Sub-Type
Swivel
Load Rating
1100 lb
Number of Wheels
1
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Caster Product Group
Swivel Caster
With Toe Plate
No
Wheel/Tread Hardness Rating
Firm
Caster Brake Type
No Brake Included
Item
Caster
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Swivel Lead
1 7/8 in
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polyurethane
Includes Thread Guards
No
Number of Mounting Holes
4
Wheel Type
Polypropylene Core
Caster Frame Material
Stainless Steel
Standards
NSF Listed, RoHS Compliant
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Tread Shape
Crown
Mounting Plate Bolt Hole Pattern
B
Non-Marking
Yes
Frame Construction
Formed
Core Color
Gray
Swivel Lock Type
No Lock Included
Includes Spanner Bushing
Yes
Operating Temperature Range
-40 Degrees F to 180 Degrees F
Wheel Bearing Material
Stainless Steel
Wheel Core Type
Solid
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Outside Bolt Hole Spacing
3 in x 3 5/8 in
NSF Listed
Yes
Frame Finish
Stainless Steel
Wheel/Tread Hardness
95 Shore A
Wheel/Tread Color
Blue
Features
Stainless-Steel Casters are Designed for Light-Duty Applications Where Frequent Wash-Downs are Necessary
Load Rating Range
1000 to 2999 lb

Description

Swivel, Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.