6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb

  • Mfr # 16PD06201R

  • Zoro # G8661735


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PD06201R
Zoro #
G8661735
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1230 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Features
Kingpin, Medium Heavy Duty Caster
Standards
NSF Listed, RoHS Compliant
Frame Finish
Zinc Plated
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
With Toe Plate
No
Wheel Core Material
Aluminum
Swivel Lead
0 in
NSF Listed
Yes
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Frame Construction
Cold Forged
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,230 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Description

Rigid, Plate Caster, Load Rating 1230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.