6" X 2" Non-Marking Polyurethane Swivel Caster, Cam Brake, Loads Up To 1230 lb

  • Mfr # 16PD06201SW104

  • Zoro # G0980990


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PD06201SW104
Zoro #
G0980990
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1230 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Aluminum
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Stem Type
Top Plate
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Frame Finish
Zinc
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Load Capacity - Maximum
1,250 lb
For Surface Type
Asphalt, Grease, Steel, Tile
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Brake Location
Right Side
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1250 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.