6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1230 lb
Mfr # 16PD06201SFBA
Zoro # G8661762
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Brake
Wheel Dia.
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16PD06201SFBA
Zoro #
G8661762
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 3/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Description
Swivel, Plate Caster, Load Rating 1230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.