6" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1200 lb

  • Mfr # 16PI06201ST

  • Zoro # G600713000


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16PI06201ST
Zoro #
G600713000
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
NSF Listed
Yes
Standards
NSF Listed, RoHS Compliant
Frame Finish
Zinc Plated
Frame Construction
Cold Forged
Application
Distribution Carts, Dollies, Floor Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Construction
Kingpin
Features
Bigger Kingpin, Medium Heavy Duty Caster
Wheel Core Material
Iron
Caster Stem Type
Top Plate
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
Yes
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 1200 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.