6" X 2" Non-Marking Rubber Soft Round Swivel Caster, Face Brake, Loads Up To 450 lb

  • Mfr # 16XR06201SFBA

  • Zoro # G8661683


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XR06201SFBA
Zoro #
G8661683
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 3/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in

Details

Item
Swivel with Face Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
450 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Frame Finish
Zinc Plated
Features
BrakeNon-Marking Wheel, Ergonomic Wheel, Floor Protective Wheel, Harsh Environment Wheel, Kingpin, lUSA-Made Wheel, Medium Heavy Duty Caster, Metal Debris Resistant Wheel, Premium Rubber Whee, Round Tread, Shock-absorbing Wheel, Water Resistant Wheel
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
With Toe Plate
No
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Swivel Lead
1 3/4 in
Operating Temperature Range
-45 Degrees F to +180 Degrees F
Frame Construction
Cold Forged
Includes Thread Guards
No
Wheel Core Type
Solid
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
450 lb
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Brake Location
Left Side
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.