Zoro Homepage

6x2/16TM06201STHS60

  • Mfr # 16TM06201STHS60

  • Zoro # G015490473


product price: $94.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16TM06201STHS60
Zoro #
G015490473
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' 7.5'' High Top Total Lock Caster with Phenolic Wheel and 4'' x 4-1/2'' Top Plate, 16TM06201STHS60 Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Height: 7.5 inches Type: Total Lock Caster Material: Phenolic Wheel with High-Top Design Model Number: 16TM06201STHS60 Manufacturing Locking Mechanism: Total Lock for enhanced stability Upgrade your equipment with the Albion Casters 6'' x 2'' Total Lock Caster, designed for superior performance and durability. This caster features a robust phenolic wheel and a 7.5'' high top design, providing a stable and secure movement solution for industrial applications. The total lock mechanism ensures maximum stability by locking both the wheel and swivel, preventing accidental movement. With its 4'' x 4.5'' top plate, this caster is built to handle heavy loads while offering reliable performance. It combines high-quality materials with precision engineering to deliver exceptional value and durability. Enhance Your Equipment's Mobility Choose the Albion Casters 6'' x 2'' Total Lock Caster for unmatched stability and performance. Engineered with a high-top design and phenolic wheel, this caster is perfect for demanding applications where secure movement and durability are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.