Zoro Homepage

6x2/16XI06202R

  • Mfr # 16XI06202R

  • Zoro # G415490431


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XI06202R
Zoro #
G415490431
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Rigid Caster with Solid Polyurethane Wheel and a 4'' x 4-1/2'' Top Plate, 16XI06202R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Rigid Caster Material: Solid Polyurethane Wheel Model Number: 16XI06202R Load Capacity: High durability and performance Upgrade your equipment with the Albion Casters 6'' x 2'' Rigid Caster, designed and for superior performance. This caster features a solid polyurethane wheel that offers excellent durability, smooth operation, and resistance to various floor surfaces. The 4'' x 4-1/2'' top plate ensures secure mounting, making it ideal for industrial and commercial applications requiring reliable, stable mobility. With its high load capacity and rigid design, this caster is built to handle heavy-duty tasks while minimizing maintenance needs and enhancing overall equipment efficiency. Enhance Your Equipment's Mobility Choose the Albion Casters 6'' x 2'' Rigid Caster for a reliable and high-performance solution to your industrial mobility needs. Enjoy the benefits of quality with a solid polyurethane wheel designed for durability and smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.