
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16XR06201RHR60
Zoro #
G215490648
UPC #
-
Country of Origin
United States
Description
Albion Casters 6'' x 2'' 7.5'' High Rigid Performance-Rubber Donut Wheel Caster, 16XR06201RHR60 Superior Performance & Robust Construction | Ideal for High-Traffic Areas Product Overview Brand: Albion Casters SKU: 16XR06201RHR60 Size: 6'' x 2'' Type: Rigid Caster Material: Performance-Rubber Donut Wheel Mount Height: 7.5 inches Load Capacity: 450 lbs Fastening: 4'' x 4-1/2'' The Albion Casters 6'' x 2'' Rigid Performance-Rubber Donut Wheel Caster is a top-quality product engineered for high-traffic areas and demanding applications. This caster features a 7.5'' high rigid design with a performance-rubber donut wheel that provides exceptional durability and smooth operation. With a robust construction that supports substantial loads, it is ideal for environments requiring reliable, long-lasting performance. The versatile design ensures stability and ease of movement, making it a preferred choice for both industrial and commercial settings. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you with any questions and ensure you find the right caster for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.