Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6x2/16XR06201SHS60

  • Mfr # 16XR06201SHS60

  • Zoro # G015490503


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XR06201SHS60
Zoro #
G015490503
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' 7.5'' High Swivel Performance-Rubber Donut Wheel Caster, 16XR06201SHS60 Superior Performance & Versatility | Ideal for Various Applications Product Overview Brand: Albion Casters SKU: 16XR06201SHS60 Size: 6'' x 2'' Height: 7.5 inches Type: Swivel Performance-Rubber Donut Wheel Caster Material: Performance-Rubber Load Capacity: 450 lb Mount Height: 7.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Swivel Performance-Rubber Donut Wheel Caster to deliver exceptional performance and durability in a variety of industrial settings. With a robust load capacity of 450 lbs and a versatile 7.5'' height, this caster is designed to handle demanding tasks while ensuring smooth and reliable operation. The Performance-Rubber construction enhances traction and reduces noise, making it an ideal choice for equipment requiring frequent movement. The 4'' x 4-1/2'' top plate ensures a secure fit, providing stability and ease of use in diverse applications. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions and help you find the best solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.