Zoro Homepage

6x2/16XR06228R

  • Mfr # 16XR06228R

  • Zoro # G315490487


product price: $72.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XR06228R
Zoro #
G315490487
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Rigid Round Performance-Rubber Ball Bearing Wheel Caster, 16XR06228R Superior Performance & Reliability | Engineered for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 16XR06228R Size: 6'' x 2'' Type: Rigid Round Caster Material: Performance-Rubber Wheel Type: Ball Bearing Load Capacity: 450 lb Mount Height: 7.25 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Rigid Round Performance-Rubber Ball Bearing Wheel Caster to provide exceptional performance in demanding industrial environments. Featuring a robust performance-rubber wheel with a smooth ball bearing mechanism, this caster is designed for heavy-duty applications with a load capacity of up to 450 lbs. The 7.25'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit and reliable operation. Ideal for professionals seeking a durable and high-performing caster, this product combines quality craftsmanship with superior functionality. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions and help you find the ideal solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.