Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6x2/16XR06228S

  • Mfr # 16XR06228S

  • Zoro # G015490374


product price: $90.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XR06228S
Zoro #
G015490374
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Swivel Round Performance-Rubber Ball Bearing Wheel Caster, 16XR06228S Superior Performance & Versatility | Perfect for Dynamic Movements Product Overview Brand: Albion Casters SKU: 16XR06228S Size: 6''x2'' Type: Swivel Round Performance-Rubber Ball Bearing Caster Material: Performance-Rubber Wheel Load Capacity: 450 lb Mount Height: 7.25 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6''x2'' Swivel Round Performance-Rubber Ball Bearing Wheel Caster is expertly to provide superior performance in dynamic environments. This caster features a performance-rubber wheel designed for smooth, quiet operation and high load capacity of 450 lbs. With a mount height of 7.25 inches and a 4'' x 4-1/2'' top plate, it ensures stable and versatile mounting for various equipment. Ideal for applications requiring frequent maneuvering and resilience, this caster meets the rigorous demands of both industrial and commercial use. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to answer your questions and help you choose the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.