
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16XS06201SHS60
Zoro #
G515490256
UPC #
-
Country of Origin
United States
Description
Albion Casters 6'' x 2'' USA-High Swivel Caster with Flat Performance-Rubber Ball Wheel, 16XS06201SHS60 Superior Mobility & Durability | Designed for Versatile Applications Product Overview Brand: Albion Casters SKU: 16XS06201SHS60 Size: 6'' x 2'' Type: USA-High Swivel Caster Wheel Material: Flat Performance-Rubber Ball Wheel Load Capacity: 600 lb Mount Height: 7.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' USA-High Swivel Caster with Flat Performance-Rubber Ball Wheel is engineered to offer superior mobility and durability. this caster features a robust 600 lb load capacity, making it ideal for a variety of industrial and commercial applications. With a mount height of 7.5 inches and a 4'' x 4-1/2'' top plate, it ensures a secure fit and smooth operation across different surfaces. The flat performance-rubber ball wheel enhances maneuverability and reduces noise, providing a reliable solution for demanding environments. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you with any questions and ensure you find the best caster for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.