Zoro Homepage

6x2/16XS06228R

  • Mfr # 16XS06228R

  • Zoro # G315490296


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS06228R
Zoro #
G315490296
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Rigid Precision Performance-Rubber Wheel Caster, 16XS06228R High Performance & Durability | Designed for Precision Use Product Overview Brand: Albion Casters SKU: 16XS06228R Size: 6'' x 2'' Type: Rigid Caster Wheel Material: Precision Performance-Rubber Load Capacity: 600 lb Mount Height: 7.25 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Rigid Precision Performance-Rubber Wheel Caster is engineered for superior performance and reliability. this caster features a precision performance-rubber wheel designed for high-impact and precision applications. With a robust 600 lb load capacity, it is ideal for environments requiring durability and stability. The 7.25'' mount height and 4'' x 4-1/2'' top plate ensure a secure and versatile fit, making it a reliable choice for heavy-duty equipment and industrial use. Albion Casters stands by its commitment to quality, offering a product that excels in performance and longevity. Reliable Customer Support Our dedicated team of experts is available Monday through Friday, 8 am, 5 pm to assist with any questions and ensure you find the optimal solution for your caster needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.