6x2/16XS06228RHR60

  • Mfr # 16XS06228RHR60

  • Zoro # G315490623


product price:  $78.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XS06228RHR60
Zoro #
G315490623
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' 7.5'' High Rigid Performance-Rubber Ball Bearing Wheel Caster, 16XS06228RHR60 Superior Performance & Reliability | Designed for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 16XS06228RHR60 Size: 6'' x 2'' Type: Rigid Caster with Performance-Rubber Ball Bearing Wheel Mount Height: 7.5 inches Material: Performance-Rubber Wheel Features: Ball Bearings for Smooth Rolling Load Capacity: 600 lb The Albion Casters 6'' x 2'' Rigid Caster, equipped with a Performance-Rubber Ball Bearing Wheel, is a high-quality, product designed to handle demanding industrial environments. With a mount height of 7.5 inches and a robust load capacity of 600 lbs, this caster provides exceptional performance and durability. The performance-rubber wheel, paired with precision ball bearings, ensures smooth and reliable rolling, making it ideal for heavy-duty applications. As part of Albion Casters' commitment to excellence, this caster is engineered to deliver consistent and dependable operation in challenging conditions. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you find the perfect caster solution for your needs. Contact us for any questions or assistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.