Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6x2/16XS06228SFBA

  • Mfr # 16XS06228SFBA

  • Zoro # G515490287


product price: $79.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XS06228SFBA
Zoro #
G515490287
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Side Locking Performance-Rubber Ball Bearing Wheel Caster, 16XS06228SFBA Premium Quality & Durability | Designed for Optimal Performance Product Overview Brand: Albion Casters SKU: 16XS06228SFBA Size: 6'' x 2'' Type: Side Locking Performance-Rubber Ball Bearing Wheel Caster Material: Performance-Rubber Load Capacity: 600 lb Mount Height: 7.25 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 6'' x 2'' Side Locking Performance-Rubber Ball Bearing Wheel Caster is expertly manufactured to deliver exceptional performance and durability. Featuring a performance-rubber wheel and ball bearing design, this caster supports a load capacity of up to 800 lbs, making it ideal for various industrial and commercial applications. The 7.25'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit and reliable operation. Designed for side locking functionality, this caster offers enhanced stability and control, meeting the rigorous demands of heavy-duty environments. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist you with any questions and help you select the best caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.