Shop ALBION

8" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1250 lb

  • Mfr # 16NG08201ST
  • Zoro # G400712814

product price: 
$
67.79
/ea

Key Features

Standards
NSF Listed, RoHS Compliant
Features
Brake, Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Caster Mounting Type
Plate
NSF Listed
Yes
Wheel Bearing Type
Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16NG08201ST
Zoro #
G400712814
UPC #
-
Country of Origin
United States
Standards
NSF Listed, RoHS Compliant
Features
Brake, Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Caster Mounting Type
Plate
NSF Listed
Yes
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Tread Shape
Donut
With Toe Plate
No
Operating Temperature Range
-40 Degrees to +250 Degrees F
Wheel/Tread Color
Black
Frame Construction
Cold Forged
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Soft
Load Rating
1250 lb
Caster Frame Material
Steel
Core Color
Black
Caster Plate Hole Pattern
B
Swivel Construction
Kingpin
Non-Marking
Yes
System of Measurement
Inch
Swivel Lead
1 3/4 in
Caster Brake Type
Total Lock
Number of Wheels
1
Swivel Lock Type
No Lock Included
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Item
Plate Caster
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Sub-Type
Swivel
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Wheel Hardness Rating
85 Shore D
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Brake Location
Face

Dimensions

Swivel Radius
8 5/8 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
9 1/2 in
Wheel Dia.
8 in
Mounting Plate Thickness
1/4 in
Hub Length
2 3/16 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Fits Chest Size
Brake, Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.