8" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1250 lb

  • Mfr # 16TM08201SFBA

  • Zoro # G8661631


product price:  $60.19
/ea

Key Features

System of Measurement
Inch
Wheel/Tread Material
Phenolic
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16TM08201SFBA
Zoro #
G8661631
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 3/4 in
For Axle Dia.
1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel with Face Brake
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Caster Brake Type
Side Brake
Standards
NSF Listed, RoHS Compliant
Features
Kingpin, Medium Heavy Duty Caster
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball
Operating Temperature Range
-65 Degrees to 250 Degrees F
Swivel Construction
Kingpin
Swivel Lead
1 3/4 in
Number of Mounting Holes
4
With Toe Plate
No
Tread Shape
Standard
NSF Listed
Yes
Frame Construction
Cold Forged
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
Brake Location
Left Side
For Surface Type
Asphalt, Grease, Steel, Wood
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.