8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16PD08201R

  • Zoro # G8661595


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16PD08201R
Zoro #
G8661595
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Features
Kingpin, Medium Heavy Duty Caster
Frame Finish
Zinc Plated
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Aluminum
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Type
Solid
Wheel/Tread Hardness Rating
Hard
With Toe Plate
No
NSF Listed
Yes
Swivel Lock Type
No Lock Included
Swivel Lead
0 in
Frame Construction
Cold Forged
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.