This item is Discontinued.

Albion 8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb 05XA08201S

8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (Discontinued)

  • Mfr # 05XA08201S
  • Zoro # G700712996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05XA08201S
Zoro #
G700712996
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Height
9-1/2 in
Mounting Plate Thickness
1/4 in
Swivel Radius
6 3/8 in
Overall Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in X 4-1/2 in
Hub Length
2 3/16 in

Details

Caster Sub-Type
Swivel
Load Rating
1000 lb
Number of Wheels
1
Caster Stem Type
Top Plate
With Toe Plate
No
Wheel Core Material
Polypropylene
Wheel Bearing Type
Roller
Core Color
Grey
Caster Frame Material
Stainless Steel
Includes Spanner Bushing
Yes
Wheel/Tread Material
Polyurethane
Item
Plate Caster
Tread Shape
Standard
Non-Marking
Yes
Caster Brake Type
No Brake Included
Wheel Type
Polyurethane (Polypropylene Core)
Frame Finish
Polished
Includes Thread Guards
No
Wheel/Tread Color
Grey
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Frame Construction
Formed
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Mounting Plate Bolt Hole Pattern
B
Features
Economical Wheel, Stainless
Swivel Lock Type
No Lock Included
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Application
Food Processing, Bakery Dough Troughs,Stainless Carts, Pharmaceuticals, Laboratory, Clean Room, Hospital Waste Management, Marine, Dollies
Swivel Lead
2 3/8 in
Operating Temperature Range
-40°F to 180°F
Caster Product Group
Swivel Caster
Wheel/Tread Hardness
63D
NSF Listed
Yes
Standards
NSF Listed, RoHS Compliant
Wheel Bearing Material
Stainless Steel
Load Rating Range
1000 to 2999 lb

Description

Swivel, Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.