8" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16XA08201S

  • Zoro # G600712881


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XA08201S
Zoro #
G600712881
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 3/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
NSF Listed
Yes
Includes Thread Guards
No
With Toe Plate
No
Wheel Core Material
Polypropylene
Frame Finish
Zinc Plated
Features
Economical Wheel, Medium Heavy Duty Caster
Swivel Lead
1 3/4 in
Wheel Core Type
Solid
Swivel Construction
Kingpin
Frame Construction
Cold Forged
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Operating Temperature Range
-40 Degrees to 180 Degrees F
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Raceway Type
Double Ball
Standards
NSF, RoHS
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.