8" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 1250 lb

  • Mfr # 16XA08201ST

  • Zoro # G100712831


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XA08201ST
Zoro #
G100712831
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
8 5/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Wheel Core Material
Polypropylene
Swivel Lead
1 3/4 in
Frame Finish
Zinc Plated
Operating Temperature Range
-40 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Features
Economical Wheel, Medium Heavy Duty Caster
Swivel Lock Type
Total Lock
With Toe Plate
No
Standards
NSF, RoHS
Frame Construction
Cold Forged
Caster Stem Type
Top Plate
Includes Thread Guards
No
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Hard
NSF Listed
Yes
Swivel Construction
Kingpin
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Brake Location
Face
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.