8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb
Mfr # 16SZ08228S
Zoro # G8661729
product price:Â $89.25
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16SZ08228S
Zoro #
G8661729
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
2 7/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Description
Swivel, Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.