8" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 675 lb

  • Mfr # 18XS08229SFBE

  • Zoro # G8093254


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XS08229SFBE
Zoro #
G8093254
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Load Rating
675 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Features
Ergonomic, Maintenance Free, Easier Push/Pull Force, Quieter Operation
Application
Picking Carts, Light Towing Carts, JIT Carts, AGV and Tow Line Applications
ESD Conductive
No
Series
18 Series
Load Rating Range
300 to 999 lb
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Soft
Standards
ROHS Standards
Frame Color
Gray
Frame Finish
Zinc Plated
Operating Temperature Range
-45 to 180 Degrees F
NSF Listed
No
Swivel Bearing Seal Type
Sealed
Includes Spanner Bushing
Yes
Swivel Construction
Swivel
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Load Capacity - Maximum
675 lb
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Maintenance Free, Quiet-Roll, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 675 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.