8" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 675 lb

  • Mfr # 18XS08229S

  • Zoro # G8093148


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18XS08229S
Zoro #
G8093148
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
675 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Series
18 Series
Wheel Core Type
Solid
Standards
ROHS Standards
Swivel Lock Type
No Lock Included
Features
Ergonomic, Maintenance Free, Easier Push/Pull Force, Quieter Operation
Swivel Bearing Seal Type
Sealed
Application
Picking Carts, Light Towing Carts, JIT Carts, AGV and Tow Line Applications
Frame Color
Gray
ESD Conductive
No
Swivel Raceway Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-45 to 180 Degrees F
Frame Finish
Zinc Plated
Caster Stem Type
Top Plate
Load Rating Range
300 to 999 lb
Swivel Lead
1-3/4 in
Wheel Core Material
Polypropylene
Swivel Construction
Swivel
NSF Listed
No
Includes Spanner Bushing
Yes
Includes Thread Guards
No
Load Capacity - Maximum
675 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Maintenance Free, Quiet-Roll, Shock-Absorbing
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Load Rating 675 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.