8" X 2" Non-Marking Rubber Soft Round Swivel Caster, Total Lock Brake, Loads Up To 600 lb

  • Mfr # 16XR08201ST

  • Zoro # G700712781


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XR08201ST
Zoro #
G700712781
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 3/4 in
Mounting Plate Thickness
1/4 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
With Toe Plate
No
Features
BrakeNon-Marking Wheel, Ergonomic Wheel, Floor Protective Wheel, Harsh Environment Wheel, Kingpin, lUSA-Made Wheel, Medium Heavy Duty Caster, Metal Debris Resistant Wheel, Premium Rubber Whee, Round Tread, Shock-absorbing Wheel, Water Resistant Wheel
Item
Swivel with Total Lock Brake
Includes Thread Guards
No
Wheel Core Type
Solid
Swivel Construction
Kingpin
Wheel Core Material
Rubber
Frame Construction
Cold Forged
Swivel Raceway Type
Double Ball
Operating Temperature Range
-45 Degrees F to +180 Degrees F
Frame Finish
Zinc Plated
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Soft
Swivel Lead
1 3/4 in
Caster Stem Type
Top Plate
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
600 lb
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.