Zoro Homepage

-8x2-max-efficiency-orange-Caster

  • Mfr # 110AN08228SFBB

  • Zoro # G115490366


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN08228SFBB
Zoro #
G115490366
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' MAX-Efficiency Orange Caster with Face Brake and 4'' x 4.5'' Plate, SKU: 110AN08228SFBBProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesMaterial: High-visibility Orange PolyurethaneDesign: Kingpinless for enhanced durabilityFace Brake: Includes face brake for secure, stationary usePlate Dimensions: 4 inches x 4.5 inchesModel Number: 110AN08228SFBBLoad Capacity: 1500 lbsMount Height: 10.13 inchesSwivel Radius: 10.75 inches The Albion Casters Kingpinless 8'' x 2'' MAX-Efficiency Caster is engineered for superior performance with its high-visibility orange polyurethane wheel and kingpinless design. It features a face brake for secure, stationary use, making it suitable for demanding industrial and commercial applications. With a load capacity of 1500 lbs, a mount height of 10.13 inches, and a swivel radius of 10.75 inches, this caster offers robust performance and versatility. Its 4'' x 4.5'' plate ensures a reliable mounting option, providing enhanced stability and efficiency in various settings.Enhance Your Equipment's Mobility with Albion Casters Upgrade your equipments performance and stability with the Albion Casters Kingpinless 8'' x 2'' MAX-Efficiency Caster. Ideal for high-load applications where durability and reliability are crucial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.