Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8x2/16TM08201SFBE

  • Mfr # 16TM08201SFBE

  • Zoro # G915490450


product price: $89.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16TM08201SFBE
Zoro #
G915490450
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Top Locking Caster with Phenolic Wheel and a 4'' x 4-1/2'' Top Plate, 16TM08201SFBE Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Top Locking Caster Material: Phenolic Wheel with Construction Model Number: 16TM08201SFBE Locking Mechanism: Top Locking for Enhanced Stability Experience reliable performance with the Albion Casters 8'' x 2'' Top Locking Caster. Designed with a durable phenolic wheel, this caster is ideal for heavy-duty applications requiring both stability and mobility. The 4'' x 4-1/2'' top plate ensures a secure fit, while the top locking feature provides enhanced control and safety. Perfect for industrial and commercial use, this caster combines robust construction with American craftsmanship for dependable, long-lasting performance. Enhance Your Equipment's Mobility Upgrade your industrial equipment with the Albion Casters 8'' x 2'' Top Locking Caster. Benefit from its top-quality phenolic wheel, construction, and secure locking mechanism. Ensure smooth, stable, and controlled movement with this premium caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.