Zoro Homepage

-9-5in-kingpinless-8x2-Caster-face-brake

  • Mfr # 110AN08228S01FBB

  • Zoro # G115490335


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN08228S01FBB
Zoro #
G115490335
UPC #
-
Country of Origin
United States

Description

Albion Casters 9.5'' Height Kingpinless 8''x2'' MAX-Efficiency Orange Caster with Face Brake and 4''x4.5'' PlateProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesColor: OrangeBrake: Face BrakePlate Dimensions: 4 inches x 4.5 inchesMount Height: 9.5 inchesLoad Capacity: 1500 lbSwivel Radius: 10.75 inchesKingpinless: YesModel Number: 110AN08228S01FBB The Albion Casters 9.5'' Height Kingpinless MAX-Efficiency Caster, with an 8'' x 2'' wheel, is designed for outstanding performance and reliability. Featuring a vibrant orange color for high visibility, this caster includes a face brake for secure, stationary use. The kingpinless design enhances durability and smooth operation. With a 4'' x 4.5'' plate, it provides a robust mounting solution and a load capacity of 1500 lb. Ideal for heavy-duty applications, this caster combines strength and efficiency for enhanced mobility and stability in demanding environments.Upgrade Your Mobility with Albion Casters Enhance your equipment's performance and stability with the Albion Casters 9.5'' Height Kingpinless 8''x2'' MAX-Efficiency Caster. Perfect for heavy-duty applications where durability and efficiency are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.