Zoro Homepage

Caster, Ergonomic, 10x3, 94NX10528STRL

  • Mfr # 94NX10528STRL

  • Zoro # G015490138


product price: $1,596.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94NX10528STRL
Zoro #
G015490138
UPC #
-
Country of Origin
United States

Description

Albion Casters Super-Duty TRL 10'' x 3'' Trionix Nylon Caster with 7 1/2'' x 6 1/2'' Plate, 94NX10528STRL Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7 1/2 inches x 6 1/2 inches Type: Super-Duty Nylon Caster Material: Trionix Nylon for extreme durability Model Number: 94NX10528STRL Load Capacity: Engineered for heavy-duty applications Discover the unparalleled strength and performance of the Albion Casters Super-Duty TRL 10'' x 3'' Trionix Nylon Caster. Designed to handle the toughest conditions, this caster features a robust 7 1/2'' x 6 1/2'' plate and a high-strength Trionix Nylon wheel, ensuring exceptional durability and reliability. Perfect for industrial environments where heavy loads and frequent use are common, this caster provides smooth, stable movement and minimizes wear and tear. Its high-performance design assures a quiet operation even under the most demanding conditions, making it an ideal choice for your equipment needs. Order Now Elevate your equipments performance with the Albion Casters Super-Duty TRL. Click the button below to place your order and experience superior durability and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.