Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Ergonomic, 4x2, 16NX04228S

  • Mfr # 16NX04228S

  • Zoro # G115490199


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16NX04228S
Zoro #
G115490199
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' USA-Rig Swivel Caster with Floor Protective Solid Nylon Wheel and 4'' x 4-1/2'' Plate, 16NX04228S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Swivel Caster with Floor Protection Material: Solid Nylon Wheel Model Number: 16NX04228S Swivel Function: Full rotation for enhanced maneuverability Floor Protection: Designed to safeguard flooring from damage Discover superior mobility and floor protection with the Albion Casters 4'' x 2'' USA-Rig Swivel Caster. Engineered for high performance, this caster features a robust solid nylon wheel that ensures durability and a smooth ride. The 4'' x 4-1/2'' plate enhances stability, making it ideal for both industrial and commercial applications. Its swivel design allows for easy maneuvering, while the floor protective feature prevents damage to sensitive surfaces. Perfect for heavy-duty equipment and machinery, this caster combines functionality with quality to meet your diverse mobility needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.