Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 110AX04228S

  • Mfr # 110AX04228S

  • Zoro # G515489663


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX04228S
Zoro #
G515489663
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Swivel Caster with MAX-Efficiency Maroon Wheel and 4'' x 4.5'' Plate, 110AX04228S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster Material: MAX-Efficiency Maroon Wheel Model Number: 110AX04228S Design Feature: Kingpinless swivel design for enhanced durability and maneuverability Load Capacity: Engineered for high performance and smooth rolling Upgrade your mobility solutions with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster. Featuring a MAX-Efficiency Maroon Wheel, this caster combines durability with smooth rolling capabilities. The 4'' x 4.5'' plate ensures a secure fit, while the kingpinless swivel design provides superior maneuverability and resistance to wear. Ideal for high-demand environments, this caster is perfect for industrial and commercial applications where reliable performance is crucial. Its advanced engineering minimizes friction and extends the lifespan of your equipment. Enhance Your Equipment's Mobility Invest in the Albion Casters Kingpinless Swivel Caster for exceptional performance and longevity. Experience the benefits of the MAX-Efficiency Maroon Wheel and kingpinless design, engineered to provide smooth, reliable movement in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.