Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 110AX04228SFBC

  • Mfr # 110AX04228SFBC

  • Zoro # G015489613


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX04228SFBC
Zoro #
G015489613
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Maroon Wheel and 4'' x 4.5'' Plate, 110AX04228SFBCProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Side Locking CasterWheel Material: MAX-Efficiency Maroon WheelModel Number: 110AX04228SFBCDesign: Kingpinless for enhanced durability and smooth operationLocking Mechanism: Side locking for secure positioningEfficiency: MAX-Efficiency wheel for optimized performanceDiscover unparalleled performance with the Albion Casters 4'' x 2'' Kingpinless Side Locking Caster. Featuring a robust 4'' x 4.5'' plate and a distinctive MAX-Efficiency Maroon Wheel, this caster is designed for high durability and smooth operation. The kingpinless design reduces wear and tear, while the side locking mechanism ensures secure positioning during use. Ideal for various industrial and commercial applications, this caster provides reliable performance and ease of movement, making it an excellent choice for equipment requiring stability and efficiency.Enhance Your Equipment with Superior MobilityUpgrade your industrial and commercial equipment with the Albion Casters Kingpinless Side Locking Caster. Experience the benefits of the MAX-Efficiency Maroon Wheel and enjoy secure, smooth, and efficient movement. Ideal for optimizing equipment performance and ensuring reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.