Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 16AN04228SFBA

  • Mfr # 16AN04228SFBA

  • Zoro # G215489895


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AN04228SFBA
Zoro #
G215489895
UPC #
-
Country of Origin
United States

Description

Albion Casters 4''x2'' Floor Protective USA Rig Side Locking Caster with MAX-Efficiency Orange Wheel, 16AN04228SFBA Superior Performance & Protection | Optimized for Rig Environments Product Overview Brand: Albion Casters SKU: 16AN04228SFBA Size: 4''x2'' Type: Floor Protective Rig Side Locking Caster Material: MAX-Efficiency Orange Wheel Load Capacity: 800 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4''x2'' Floor Protective Rig Side Locking Caster with MAX-Efficiency Orange Wheel is engineered for optimal performance in demanding rig environments. Proudly this caster features a 800 lb load capacity and is designed to protect floors while offering superior mobility. The 5.63'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit, making it ideal for various industrial applications. The innovative MAX-Efficiency Orange Wheel enhances durability and maneuverability, making this caster a top choice for professionals seeking reliable and efficient solutions. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any questions or concerns, ensuring you find the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.