Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 16AX04228R

  • Mfr # 16AX04228R

  • Zoro # G015489729


product price: $94.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX04228R
Zoro #
G015489729
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor Protective USA Rig Rigid Caster with MAX-Efficiency Maroon Wheel, 16AX04228R Superior Protection & Efficiency | Ideal for High-Traffic Areas Product Overview Brand: Albion Casters SKU: 16AX04228R Size: 4''x2'' Type: Rigid Caster Material: MAX-Efficiency Maroon Wheel Load Capacity: 700 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Floor Protective USA Rig Rigid Caster with MAX-Efficiency Maroon Wheel is expertly designed to offer both durability and protection for your floors. this caster features a robust construction that ensures reliable performance even in high-traffic environments. With a load capacity of 700 lbs, the caster is ideal for heavy-duty applications, offering a 5.63'' mount height and a 4'' x 4-1/2'' top plate for secure attachment. The MAX-Efficiency Maroon Wheel provides smooth, efficient movement while minimizing floor wear and tear, making it a perfect choice for demanding industrial settings. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you with any questions and ensure you select the ideal caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.