Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 16AX04228S

  • Mfr # 16AX04228S

  • Zoro # G815489783


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX04228S
Zoro #
G815489783
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Floor Protective, USA Rig Swivel Caster with MAX Efficiency Maroon Wheel, 16AX04228S High Performance & Durability | Designed for Superior Mobility Product Overview Brand: Albion Casters SKU: 16AX04228S Size: 4''x2'' Type: USA Rig Swivel Caster Material: MAX Efficiency Maroon Wheel Load Capacity: 700 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 4'' x 2'' Floor Protective Swivel Caster is designed to offer superior mobility with its MAX Efficiency Maroon Wheel. this caster ensures high durability and performance. With a robust 700 lb load capacity and a 5.63'' mount height, it is ideal for applications requiring reliable movement and floor protection. The 4'' x 4-1/2'' top plate provides a secure attachment, while the swivel mechanism enhances maneuverability. Engineered to handle heavy-duty use, this caster is perfect for various equipment and industrial settings. Reliable Customer Support Our experienced Caster Specialists are available Monday through Friday, 8 am, 5 pm, to help with any questions or concerns, ensuring you select the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.